Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M07000.020.0016 Socket Cap Screw Standard M2-0.40 x 16 - Pack Of 100 | AB8TPG 29DH50

APPROVED VENDOR M07000.020.0016 Metric Socket Head Cap Screw, M2x0.4 Thread Size, Cyl., 16 mm Lg., Blk Oxide, 100 Pk

Item: AB8TPG Model: M07000.020.0016Cross Ref: 29DH50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size1.5 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39-C44
Head Dia.3.8 mm
Head Height2 mm
Head TypeCylindrical
Length16 mm
MaterialCarbon Steel
Min. Tensile Strength176000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM2 x 0.4
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 12.9 Steel
Dimensional StandardsDIN 912
Display Qty100
Head Diameter3.8 mm
Material Grade/classClass 12.9
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length16 mm
Screw Length16 mm
Tensile Strength176000 psi
Thread Pitch0.4 mm

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07040.037.0350 Socket Cap Screw Standard 3/8-24 x 3-1/2 - Pack Of 10 | AA9XKA 1HLH4 U07040.037.03503/8"-24Partially Threaded5/16"9/16"3/8"1 1/4"180000 psiRockwell C37-C4510€15.80
APPROVED VENDOR U07000.075.0375 Socket Cap Screw Standard 3/4-10 x 3-3/4 Pk5 | AA9XKB 1HLJ3 U07000.075.03753/4"-10Partially Threaded5/8"1 1/8"3/4"2"180000 psiRockwell C37-C455€22.29
APPROVED VENDOR U07000.075.0750 Socket Cap Screw Standard 3/4-10 x 7-1/2 | AA9XKC 1HLJ4 U07000.075.07503/4"-10Partially Threaded5/8"1 1/8"3/4"2"180000 psiRockwell C37-C451€8.16
APPROVED VENDOR U07000.100.0850 Socket Cap Screw Standard 1-8 x 8-1/2 | AA9XKD 1HLJ7 U07000.100.08501"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€28.18
APPROVED VENDOR U07000.100.0950 Socket Cap Screw Standard 1-8 x 9-1/2 | AA9XKE 1HLJ8 U07000.100.09501"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€25.23
APPROVED VENDOR U07000.100.1100 Socket Cap Screw Standard 1-8 x 11 | AA9XKF 1HLJ9 U07000.100.11001"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€46.06
APPROVED VENDOR U07000.100.1400 Socket Cap Screw Standard 1-8 x 14 | AA9XKG 1HLK1 U07000.100.14001"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€66.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M07000.020.0016 Metric Socket Head Cap Screw, M2x0.4 Thread Size, Cyl., 16 mm Lg., Blk Oxide, 100 Pk
€14.01 /unit