Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04170.080.0020 Hex Cap Screw M8-1 x 20mm - Pack Of 100 | AB8EQB 25DJ82

APPROVED VENDOR M04170.080.0020 Hex Head Cap Screw, M8x1 Thread Size, Steel, 20 mm Lg., 5.3 mm Head Ht., Fine, 100 Pk

Item: AB8EQB Model: M04170.080.0020Cross Ref: 25DJ82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length20 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM8 x 1
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length20 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Minimum Thread Length20 mm
Overall Length20 mm
Rockwell HardnessHRC32
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 1.1907
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04160.080.0050 Hex Cap Screw M8-1 x 50mm - Pack Of 100 | AB8ELP 25DJ02 M04160.080.0050Partially ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€62.94
APPROVED VENDOR M04160.080.0060 Hex Cap Screw M8-1 x 60mm - Pack Of 100 | AB8ELQ 25DJ03 M04160.080.0060Partially ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€73.67
APPROVED VENDOR M04160.080.0070 Hex Cap Screw M8-1 x 70mm - Pack Of 100 | AB8ELR 25DJ04 M04160.080.0070Partially ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€134.10
APPROVED VENDOR M04160.080.0080 Hex Cap Screw M8-1 x 80mm - Pack Of 100 | AB8ELT 25DJ05 M04160.080.0080Partially ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€109.05
APPROVED VENDOR M04170.080.0025 Hex Cap Screw M8-1 x 25mm - Pack Of 100 | AB8EQC 25DJ83 M04170.080.0025Fully ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€32.79
APPROVED VENDOR M04170.080.0030 Hex Cap Screw M8-1 x 30mm - Pack Of 100 | AB8EQD 25DJ84 M04170.080.0030Fully ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€31.97
APPROVED VENDOR M04170.080.0035 Hex Cap Screw M8-1 x 35mm - Pack Of 100 | AB8EQE 25DJ85 M04170.080.0035Fully ThreadedRight HandHexRockwell C32M8 x 1SteelBlack OxideFine100€32.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04170.080.0020 Hex Head Cap Screw, M8x1 Thread Size, Steel, 20 mm Lg., 5.3 mm Head Ht., Fine, 100 Pk
€50.73 /pack