Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04160.240.0090 Hex Cap Screw M24-2 x 90mm Pk5 | AB8ENF 25DJ40

APPROVED VENDOR M04160.240.0090 Hex Head Cap Screw, M24x2 Thread Size, Steel, 90 mm Lg., 15 mm Head Ht., Fine, 5 Pk

Item: AB8ENF Model: M04160.240.0090Cross Ref: 25DJ40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height15 mm
Head TypeHex
Head Width36 mm
Length90 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length54 mm
Thread SizeM24 x 2
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length90 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Minimum Thread Length54 mm
Overall Length90 mm
Rockwell HardnessHRC32
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 2.0984
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04160.240.0080 Hex Cap Screw M24-2 x 80mm - Pack Of 10 | AB8ENE 25DJ39 M04160.240.0080Partially ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine10€102.08
APPROVED VENDOR M04160.240.0100 Hex Cap Screw M24-2 x 100mm Pk5 | AB8ENG 25DJ41 M04160.240.0100Partially ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine5€108.56
APPROVED VENDOR M04160.240.0110 Hex Cap Screw M24-2 x 110mm Pk5 | AB8ENH 25DJ42 M04160.240.0110Partially ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine5€98.27
APPROVED VENDOR M04160.240.0120 Hex Cap Screw M24-2 x 120mm Pk5 | AB8ENJ 25DJ43 M04160.240.0120Partially ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine5€88.48
APPROVED VENDOR M04160.240.0140 Hex Cap Screw M24-2 x 140mm Pk5 | AB8ENK 25DJ44 M04160.240.0140Partially ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine5€129.44
APPROVED VENDOR M04160.240.0150 Hex Cap Screw M24-2 x 150mm Pk5 | AB8ENL 25DJ45 M04160.240.0150Partially ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine5€109.81
APPROVED VENDOR M04170.240.0045 Hex Cap Screw M24-2 x 45mm - Pack Of 10 | AB8ERD 25DK08 M04170.240.0045Fully ThreadedRight HandHexRockwell C32M24 x 2SteelBlack OxideFine10€74.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04160.240.0090 Hex Head Cap Screw, M24x2 Thread Size, Steel, 90 mm Lg., 15 mm Head Ht., Fine, 5 Pk
€96.39 /unit