Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04160.160.0055 Hex Cap Screw M16-1.50 x 55mm - Pack Of 25 | AB8EMU 25DJ29

APPROVED VENDOR M04160.160.0055 Hex Head Cap Screw, M16x1.5 Thread Size, Steel, 55mm Lg., 10mm Head Ht., Fine, Class 10.9, 25 Pk

Item: AB8EMU Model: M04160.160.0055Cross Ref: 25DJ29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height10 mm
Head TypeHex
Head Width24 mm
Length55 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 1.5
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 2.8768
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04160.160.0050 Hex Cap Screw M16-1.50 x 50mm - Pack Of 25 | AB8EMT 25DJ28 M04160.160.0050Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine25€75.77
APPROVED VENDOR M04160.160.0060 Hex Cap Screw M16-1.50 x 60mm - Pack Of 25 | AB8EMV 25DJ30 M04160.160.0060Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine25€59.22
APPROVED VENDOR M04160.160.0065 Hex Cap Screw M16-1.50 x 65mm - Pack Of 10 | AB8EMW 25DJ31 M04160.160.0065Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine10€42.99
APPROVED VENDOR M04160.160.0070 Hex Cap Screw M16-1.50 x 70mm - Pack Of 10 | AB8EMX 25DJ32 M04160.160.0070Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine10€38.96
APPROVED VENDOR M04160.160.0080 Hex Cap Screw M16-1.50 x 80mm - Pack Of 10 | AB8EMY 25DJ33 M04160.160.0080Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine10€42.25
APPROVED VENDOR M04160.160.0090 Hex Cap Screw M16-1.50 x 90mm - Pack Of 10 | AB8EMZ 25DJ34 M04160.160.0090Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine10€51.94
APPROVED VENDOR M04160.160.0100 Hex Cap Screw M16-1.50 x 100mm - Pack Of 10 | AB8ENA 25DJ35 M04160.160.0100Partially ThreadedRight HandHexRockwell C32M16 x 1.5SteelBlack OxideFine10€33.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04160.160.0055 Hex Head Cap Screw, M16x1.5 Thread Size, Steel, 55mm Lg., 10mm Head Ht., Fine, Class 10.9, 25 Pk
€78.80 /pack