Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04160.120.0120 Hex Cap Screw M12-1.50 x 120mm - Pack Of 25 | AB8EMH 25DJ19

APPROVED VENDOR M04160.120.0120 Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 120 mm Lg., 7.5 mm Head Ht., Fine, 25 Pk

Item: AB8EMH Model: M04160.120.0120Cross Ref: 25DJ19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length120 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.5
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length120 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Minimum Thread Length30 mm
Overall Length120 mm
Rockwell HardnessHRC32
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 2.9763
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04160.120.0050 Hex Cap Screw M12-1.50 x 50mm - Pack Of 50 | AB8EMB 25DJ13 M04160.120.0050Partially ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine50€90.10
APPROVED VENDOR M04160.120.0060 Hex Cap Screw M12-1.50 x 60mm - Pack Of 50 | AB8EMC 25DJ14 M04160.120.0060Partially ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine50€106.99
APPROVED VENDOR M04160.120.0070 Hex Cap Screw M12-1.50 x 70mm - Pack Of 25 | AB8EMD 25DJ15 M04160.120.0070Partially ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine25€39.31
APPROVED VENDOR M04160.120.0080 Hex Cap Screw M12-1.50 x 80mm - Pack Of 25 | AB8EME 25DJ16 M04160.120.0080Partially ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine25€46.57
APPROVED VENDOR M04160.120.0090 Hex Cap Screw M12-1.50 x 90mm - Pack Of 25 | AB8EMF 25DJ17 M04160.120.0090Partially ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine25€94.30
APPROVED VENDOR M04160.120.0100 Hex Cap Screw M12-1.50 x 100mm - Pack Of 25 | AB8EMG 25DJ18 M04160.120.0100Partially ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine25€90.01
APPROVED VENDOR M04170.120.0020 Hex Cap Screw M12-1.50 x 20mm - Pack Of 50 | AB8EQM 25DJ92 M04170.120.0020Fully ThreadedRight HandHexRockwell C32M12 x 1.5SteelBlack OxideFine50€38.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04160.120.0120 Hex Head Cap Screw, M12x1.5 Thread Size, Steel, 120 mm Lg., 7.5 mm Head Ht., Fine, 25 Pk
€70.56 /unit