Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04110.240.0040 Hex Cap Screw M24-3 x 40mm - Pack Of 10 | AB8EEM 25DG60

APPROVED VENDOR M04110.240.0040 Hex Head Cap Screw, M24x3 Thread Size, Steel, 40 mm Lg., 15 mm Head Ht., Coarse, 10 Pk

Item: AB8EEM Model: M04110.240.0040Cross Ref: 25DG60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height15 mm
Head TypeHex
Head Width36 mm
Length40 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM24 x 3
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.4206
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.240.0075 Hex Cap Screw M24-3 x 75mm - Pack Of 10 | AB8CQJ 25CZ89 M04100.240.0075Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse10€93.90
APPROVED VENDOR M04100.240.0080 Hex Cap Screw M24-3 x 80mm - Pack Of 10 | AB8CQK 25CZ90 M04100.240.0080Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse10€94.65
APPROVED VENDOR M04100.240.0090 Hex Cap Screw M24-3 x 90mm Pk5 | AB8CQL 25CZ91 M04100.240.0090Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse5€41.19
APPROVED VENDOR M04100.240.0100 Hex Cap Screw M24-3 x 100mm Pk5 | AB8CQM 25CZ92 M04100.240.0100Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse5€28.47
APPROVED VENDOR M04100.240.0110 Hex Cap Screw M24-3 x 110mm Pk5 | AB8CQN 25CZ93 M04100.240.0110Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse5€78.49
APPROVED VENDOR M04100.240.0120 Hex Cap Screw M24-3 x 120mm Pk5 | AB8CQP 25CZ94 M04100.240.0120Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse5€43.99
APPROVED VENDOR M04100.240.0130 Hex Cap Screw M24-3 x 130mm Pk5 | AB8CQQ 25CZ95 M04100.240.0130Partially ThreadedRight HandHexRockwell C32M24 x 3SteelBlack OxideCoarse5€99.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04110.240.0040 Hex Head Cap Screw, M24x3 Thread Size, Steel, 40 mm Lg., 15 mm Head Ht., Coarse, 10 Pk
€66.20 /pack