Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04110.220.0050 Hex Cap Screw M22-2.50 x 50mm - Pack Of 10 | AB8EEH 25DG56

APPROVED VENDOR M04110.220.0050 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 50mm Lg., 14mm Head Ht., Coarse, Class 10.9, 10 Pk

Item: AB8EEH Model: M04110.220.0050Cross Ref: 25DG56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height14 mm
Head TypeHex
Head Width32 mm
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length50 mm
Thread SizeM22 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length50 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Minimum Thread Length50 mm
Overall Length50 mm
Rockwell HardnessHRC32
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 2.2419
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.220.0070 Hex Cap Screw M22-2.50 x 70mm - Pack Of 10 | AB8CQA 25CZ81 M04100.220.0070Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse10€64.81
APPROVED VENDOR M04100.220.0075 Hex Cap Screw M22-2.50 x 75mm - Pack Of 10 | AB8CQB 25CZ82 M04100.220.0075Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse10€85.00
APPROVED VENDOR M04100.220.0080 Hex Cap Screw M22-2.50 x 80mm - Pack Of 10 | AB8CQC 25CZ83 M04100.220.0080Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse10€63.33
APPROVED VENDOR M04100.220.0090 Hex Cap Screw M22-2.50 x 90mm - Pack Of 10 | AB8CQD 25CZ84 M04100.220.0090Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse10€71.17
APPROVED VENDOR M04100.220.0100 Hex Cap Screw M22-2.50 x 100mm Pk5 | AB8CQE 25CZ85 M04100.220.0100Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse5€39.08
APPROVED VENDOR M04100.220.0110 Hex Cap Screw M22-2.50 x 110mm Pk5 | AB8CQF 25CZ86 M04100.220.0110Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse5€51.25
APPROVED VENDOR M04100.220.0120 Hex Cap Screw M22-2.50 x 120mm Pk5 | AB8CQG 25CZ87 M04100.220.0120Partially ThreadedRight HandHexRockwell C32M22 x 2.5SteelBlack OxideCoarse5€54.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04110.220.0050 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 50mm Lg., 14mm Head Ht., Coarse, Class 10.9, 10 Pk
€83.91 /pack