Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04110.200.0080 Hex Cap Screw M20-2.50 x 80mm - Pack Of 10 | AB8EEE 25DG53

APPROVED VENDOR M04110.200.0080 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 80 mm Lg., 12.5 mm Head Ht., Rh, 10 Pk

Item: AB8EEE Model: M04110.200.0080Cross Ref: 25DG53
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length80 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length80 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length80 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length80 mm
Overall Length80 mm
Rockwell HardnessHRC32
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 2.3612
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.200.0065 Hex Cap Screw M20-2.50 x 65mm - Pack Of 10 | AB8CPG 25CZ64 M04100.200.0065Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€71.72
APPROVED VENDOR M04100.200.0070 Hex Cap Screw M20-2.50 x 70mm - Pack Of 10 | AB8CPH 25CZ65 M04100.200.0070Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€32.60
APPROVED VENDOR M04100.200.0075 Hex Cap Screw M20-2.50 x 75mm - Pack Of 10 | AB8CPJ 25CZ66 M04100.200.0075Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€97.15
APPROVED VENDOR M04100.200.0080 Hex Cap Screw M20-2.50 x 80mm - Pack Of 10 | AB8CPK 25CZ67 M04100.200.0080Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€30.66
APPROVED VENDOR M04100.200.0090 Hex Cap Screw M20-2.50 x 90mm - Pack Of 10 | AB8CPL 25CZ68 M04100.200.0090Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€45.51
APPROVED VENDOR M04100.200.0100 Hex Cap Screw M20-2.50 x 100mm - Pack Of 10 | AB8CPM 25CZ69 M04100.200.0100Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€58.35
APPROVED VENDOR M04100.200.0110 Hex Cap Screw M20-2.50 x 110mm - Pack Of 10 | AB8CPN 25CZ70 M04100.200.0110Partially ThreadedRight HandHexRockwell C32M20 x 2.5SteelBlack OxideCoarse10€46.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04110.200.0080 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 80 mm Lg., 12.5 mm Head Ht., Rh, 10 Pk
€53.87 /pack