Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04100.120.0080 Hex Cap Screw M12-1.75 x 80mm - Pack Of 25 | AB8CMC 25CZ14

APPROVED VENDOR M04100.120.0080 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 80mm Lg., 7.5mm Head Ht., Blk Oxide, 25 Pk

Item: AB8CMC Model: M04100.120.0080Cross Ref: 25CZ14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length80 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.75
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length80 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length30 mm
Overall Length80 mm
Rockwell HardnessHRC32
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 2.0835
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.120.0045 Hex Cap Screw M12-1.75 x 45mm - Pack Of 50 | AB8CLV 25CZ07 M04100.120.0045Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse50€79.37
APPROVED VENDOR M04100.120.0050 Hex Cap Screw M12-1.75 x 50mm - Pack Of 50 | AB8CLW 25CZ08 M04100.120.0050Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse50€70.41
APPROVED VENDOR M04100.120.0055 Hex Cap Screw M12-1.75 x 55mm - Pack Of 50 | AB8CLX 25CZ09 M04100.120.0055Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse50€54.86
APPROVED VENDOR M04100.120.0060 Hex Cap Screw M12-1.75 x 60mm - Pack Of 50 | AB8CLY 25CZ10 M04100.120.0060Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse50€60.38
APPROVED VENDOR M04100.120.0065 Hex Cap Screw M12-1.75 x 65mm - Pack Of 50 | AB8CLZ 25CZ11 M04100.120.0065Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse50€62.70
APPROVED VENDOR M04100.120.0070 Hex Cap Screw M12-1.75 x 70mm - Pack Of 25 | AB8CMA 25CZ12 M04100.120.0070Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse25€27.31
APPROVED VENDOR M04100.120.0075 Hex Cap Screw M12-1.75 x 75mm - Pack Of 25 | AB8CMB 25CZ13 M04100.120.0075Partially ThreadedRight HandHexRockwell C32M12 x 1.75SteelBlack OxideCoarse25€29.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04100.120.0080 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 80mm Lg., 7.5mm Head Ht., Blk Oxide, 25 Pk
€86.08 /unit