Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04100.080.0110 Hex Cap Screw M8-1.25 x 110mm - Pack Of 50 | AB8CKY 25CY86

APPROVED VENDOR M04100.080.0110 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 110mm Lg., 5.3mm Head Ht., Class 10.9, 50 Pk

Item: AB8CKY Model: M04100.080.0110Cross Ref: 25CY86
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length110 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length110 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length22 mm
Overall Length110 mm
Rockwell HardnessHRC32
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 2.3512
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.080.0030 Hex Cap Screw M8-1.25 x 30mm - Pack Of 100 | AB8CKM 25CY76 M04100.080.0030Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€42.61
APPROVED VENDOR M04100.080.0035 Hex Cap Screw M8-1.25 x 35mm - Pack Of 100 | AB8CKN 25CY77 M04100.080.0035Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€39.40
APPROVED VENDOR M04100.080.0040 Hex Cap Screw M8-1.25 x 40mm - Pack Of 100 | AB8CKP 25CY78 M04100.080.0040Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€55.73
APPROVED VENDOR M04100.080.0045 Hex Cap Screw M8-1.25 x 45mm - Pack Of 100 | AB8CKQ 25CY79 M04100.080.0045Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€45.02
APPROVED VENDOR M04100.080.0050 Hex Cap Screw M8-1.25 x 50mm - Pack Of 100 | AB8CKR 25CY80 M04100.080.0050Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€31.71
APPROVED VENDOR M04100.080.0060 Hex Cap Screw M8-1.25 x 60mm - Pack Of 100 | AB8CKT 25CY81 M04100.080.0060Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€37.68
APPROVED VENDOR M04100.080.0070 Hex Cap Screw M8-1.25 x 70mm - Pack Of 100 | AB8CKU 25CY82 M04100.080.0070Partially ThreadedRight HandHexRockwell C32M8 x 1.25SteelBlack OxideCoarse100€55.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04100.080.0110 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 110mm Lg., 5.3mm Head Ht., Class 10.9, 50 Pk
€78.54 /pack