Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01210.220.0050 Hex Cap Screw M22-2.50 x 50mm - Pack Of 10 | AB8EAM 25DF67

APPROVED VENDOR M01210.220.0050 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 50mm Lg., 14mm Head Ht., Coarse, Zn Plated, 10 Pk

Item: AB8EAM Model: M01210.220.0050Cross Ref: 25DF67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height14 mm
Head TypeHex
Head Width32 mm
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length50 mm
Thread SizeM22 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.2023
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.220.0070 Hex Cap Screw M22-2.50 x 70mm - Pack Of 10 | AB8CJV 25CY60 M01200.220.0070Partially ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse10€84.41
APPROVED VENDOR M01200.220.0080 Hex Cap Screw M22-2.50 x 80mm - Pack Of 10 | AB8CJW 25CY61 M01200.220.0080Partially ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse10€79.03
APPROVED VENDOR M01200.220.0100 Hex Cap Screw M22-2.50 x 100mm Pk5 | AB8CJX 25CY62 M01200.220.0100Partially ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse5€34.11
APPROVED VENDOR M01200.220.0110 Hex Cap Screw M22-2.50 x 110mm Pk5 | AB8CJY 25CY63 M01200.220.0110Partially ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse5€45.58
APPROVED VENDOR M01210.220.0055 Hex Cap Screw M22-2.50 x 55mm - Pack Of 10 | AB8EAN 25DF68 M01210.220.0055Fully ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse10€47.39
APPROVED VENDOR M01210.220.0060 Hex Cap Screw M22-2.50 x 60mm - Pack Of 10 | AB8EAP 25DF69 M01210.220.0060Fully ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse10€45.73
APPROVED VENDOR M01210.220.0065 Hex Cap Screw M22-2.50 x 65mm - Pack Of 10 | AB8EAQ 25DF70 M01210.220.0065Fully ThreadedRockwell C22Right HandHexM22 x 2.5SteelZinc PlatedCoarse10€40.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01210.220.0050 Hex Head Cap Screw, M22x2.5 Thread Size, Steel, 50mm Lg., 14mm Head Ht., Coarse, Zn Plated, 10 Pk
€55.20 /unit