Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01210.200.0070 Hex Cap Screw M20-2.50 x 70mm - Pack Of 10 | AB8EAG 25DF62

APPROVED VENDOR M01210.200.0070 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 70 mm Lg., 12.5 mm Head Ht., 10 Pk

Item: AB8EAG Model: M01210.200.0070Cross Ref: 25DF62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length70 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length70 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length70 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length70 mm
Overall Length70 mm
Rockwell HardnessHRC22
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 2.1528
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.200.0080 Hex Cap Screw M20-2.50 x 80mm - Pack Of 10 | AB7BFL 22TL92 M01200.200.0080Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€50.66
APPROVED VENDOR M01200.200.0090 Hex Cap Screw M20-2.50 x 90mm - Pack Of 10 | AB7BFM 22TL93 M01200.200.0090Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€69.60
APPROVED VENDOR M01200.200.0100 Hex Cap Screw M20-2.50 x 100mm - Pack Of 10 | AB7BFN 22TL94 M01200.200.0100Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€55.31
APPROVED VENDOR M01200.200.0110 Hex Cap Screw M20-2.50 x 110mm - Pack Of 10 | AB7BFP 22TL95 M01200.200.0110Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€56.28
APPROVED VENDOR M01200.200.0120 Hex Cap Screw M20-2.50 x 120mm - Pack Of 10 | AB7BFQ 22TL96 M01200.200.0120Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€57.39
APPROVED VENDOR M01200.200.0130 Hex Cap Screw M20-2.50 x 130mm - Pack Of 10 | AB7BFR 22TL97 M01200.200.0130Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€65.01
APPROVED VENDOR M01200.200.0140 Hex Cap Screw M20-2.50 x 140mm - Pack Of 10 | AB7BFT 22TL98 M01200.200.0140Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€74.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01210.200.0070 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 70 mm Lg., 12.5 mm Head Ht., 10 Pk
€25.60 /pack