Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01210.180.0045 Hex Cap Screw M18-2.50 x 45mm - Pack Of 25 | AB8DZX 25DF53

APPROVED VENDOR M01210.180.0045 Hex Head Cap Screw, M18x2.5 Thread Size, Steel, 45mm Lg., 11.5mm Head Ht., Zn Plated, 25 Pk

Item: AB8DZX Model: M01210.180.0045Cross Ref: 25DF53
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height11.5 mm
Head TypeHex
Head Width27 mm
Length45 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length45 mm
Thread SizeM18 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length45 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length45 mm
Overall Length45 mm
Rockwell HardnessHRC22
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 3.1995
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01210.180.0040 Hex Cap Screw M18-2.50 x 40mm - Pack Of 25 | AB7BMK 22TN35 M01210.180.0040Fully ThreadedRockwell C23Right HandHexM18 x 2.5SteelZinc PlatedCoarse25€41.13
APPROVED VENDOR M01200.180.0060 Hex Cap Screw M18-2.50 x 60mm - Pack Of 10 | AB8CJC 25CY44 M01200.180.0060Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelZinc PlatedCoarse10€29.31
APPROVED VENDOR M01200.180.0065 Hex Cap Screw M18-2.50 x 65mm - Pack Of 10 | AB8CJD 25CY45 M01200.180.0065Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelZinc PlatedCoarse10€31.37
APPROVED VENDOR M01200.180.0070 Hex Cap Screw M18-2.50 x 70mm - Pack Of 10 | AB8CJE 25CY46 M01200.180.0070Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelZinc PlatedCoarse10€32.84
APPROVED VENDOR M01200.180.0075 Hex Cap Screw M18-2.50 x 75mm - Pack Of 10 | AB8CJF 25CY47 M01200.180.0075Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelZinc PlatedCoarse10€39.71
APPROVED VENDOR M01200.180.0080 Hex Cap Screw M18-2.50 x 80mm - Pack Of 10 | AB8CJG 25CY48 M01200.180.0080Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelZinc PlatedCoarse10€48.19
APPROVED VENDOR M01200.180.0090 Hex Cap Screw M18-2.50 x 90mm - Pack Of 10 | AB8CJH 25CY49 M01200.180.0090Partially ThreadedRockwell C22Right HandHexM18 x 2.5SteelZinc PlatedCoarse10€31.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01210.180.0045 Hex Head Cap Screw, M18x2.5 Thread Size, Steel, 45mm Lg., 11.5mm Head Ht., Zn Plated, 25 Pk
€79.19 /unit