Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01210.050.0018 Hex Cap Screw M5-0.80 x 18mm - Pack Of 100 | AB8DXR 25DF02

APPROVED VENDOR M01210.050.0018 Hex Head Cap Screw, M5x0.8 Thread Size, Steel, 18mm Lg., 3.5mm Head Ht., Coarse, 100 Pk

Item: AB8DXR Model: M01210.050.0018Cross Ref: 25DF02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height3.5 mm
Head TypeHex
Head Width8 mm
Length18 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length18 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length18 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length18 mm
Overall Length18 mm
Rockwell HardnessHRC22
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.3474
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.050.0030 Hex Cap Screw M5-0.80 x 30mm - Pack Of 100 | AB7BBW 22TL09 M01200.050.0030Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€13.30
APPROVED VENDOR M01200.050.0065 Hex Cap Screw M5-0.80 x 65mm - Pack Of 100 | AB7BBX 22TL10 M01200.050.0065Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€24.23
APPROVED VENDOR M01210.050.0060 Hex Cap Screw M5-0.80 x 60mm - Pack Of 100 | AB7BKT 22TM95 M01210.050.0060Fully ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€24.20
APPROVED VENDOR M01200.050.0035 Hex Cap Screw M5-0.80 x 35mm - Pack Of 100 | AB8CGT 25CY12 M01200.050.0035Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€13.85
APPROVED VENDOR M01200.050.0040 Hex Cap Screw M5-0.80 x 40mm - Pack Of 100 | AB8CGU 25CY13 M01200.050.0040Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€17.11
APPROVED VENDOR M01200.050.0045 Hex Cap Screw M5-0.80 x 45mm - Pack Of 100 | AB8CGV 25CY14 M01200.050.0045Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€16.51
APPROVED VENDOR M01200.050.0050 Hex Cap Screw M5-0.80 x 50mm - Pack Of 100 | AB8CGW 25CY15 M01200.050.0050Partially ThreadedRight HandHexRockwell C22M5 x 0.8SteelZinc PlatedCoarse100€27.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01210.050.0018 Hex Head Cap Screw, M5x0.8 Thread Size, Steel, 18mm Lg., 3.5mm Head Ht., Coarse, 100 Pk
€17.48 /unit