Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01200.160.0050 Hex Cap Screw M16-2 x 50mm - Pack Of 25 | AB8CHX 25CY39

APPROVED VENDOR M01200.160.0050 Hex Head Cap Screw, M16x2 Thread Size, Steel, 50mm Lg., 10mm Head Ht., Class 8.8, 25 Pk

Item: AB8CHX Model: M01200.160.0050Cross Ref: 25CY39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.6784
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.160.0060 Hex Cap Screw M16-2 x 60mm - Pack Of 25 | AB7BEY 22TL80 M01200.160.0060Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse25€34.16
APPROVED VENDOR M01200.160.0070 Hex Cap Screw M16-2 x 70mm - Pack Of 10 | AB7BEZ 22TL81 M01200.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€15.37
APPROVED VENDOR M01200.160.0075 Hex Cap Screw M16-2 x 75mm - Pack Of 10 | AB7BFA 22TL82 M01200.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€28.50
APPROVED VENDOR M01200.160.0080 Hex Cap Screw M16-2 x 80mm - Pack Of 10 | AB7BFB 22TL83 M01200.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€23.43
APPROVED VENDOR M01200.160.0090 Hex Cap Screw M16-2 x 90mm - Pack Of 10 | AB7BFC 22TL84 M01200.160.0090Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€30.86
APPROVED VENDOR M01200.160.0100 Hex Cap Screw M16-2 x 100mm - Pack Of 10 | AB7BFD 22TL85 M01200.160.0100Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€25.92
APPROVED VENDOR M01200.160.0110 Hex Cap Screw M16-2 x 110mm - Pack Of 10 | AB7BFE 22TL86 M01200.160.0110Partially ThreadedRight HandHexRockwell C22M16 x 2SteelZinc PlatedCoarse10€53.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01200.160.0050 Hex Head Cap Screw, M16x2 Thread Size, Steel, 50mm Lg., 10mm Head Ht., Class 8.8, 25 Pk
€66.57 /pack