Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01200.100.0100 Hex Cap Screw M10-1.50 x 100mm - Pack Of 50 | AB7BDM 22TL47

APPROVED VENDOR M01200.100.0100 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 100 mm Lg., Zn Plated, 50 Pk

Item: AB7BDM Model: M01200.100.0100Cross Ref: 22TL47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length100 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length26 mm
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length26 mm
Overall Length100 mm
Rockwell HardnessHRC22
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 3.5568
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.100.0040 Hex Cap Screw M10-1.50 x 40mm - Pack Of 50 | AB7BDD 22TL39 M01200.100.0040Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€36.92
APPROVED VENDOR M01200.100.0055 Hex Cap Screw M10-1.50 x 55mm - Pack Of 50 | AB7BDE 22TL40 M01200.100.0055Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€51.47
APPROVED VENDOR M01200.100.0060 Hex Cap Screw M10-1.50 x 60mm - Pack Of 50 | AB7BDF 22TL41 M01200.100.0060Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€25.50
APPROVED VENDOR M01200.100.0065 Hex Cap Screw M10-1.50 x 65mm - Pack Of 50 | AB7BDG 22TL42 M01200.100.0065Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€53.26
APPROVED VENDOR M01200.100.0070 Hex Cap Screw M10-1.50 x 70mm - Pack Of 50 | AB7BDH 22TL43 M01200.100.0070Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€40.56
APPROVED VENDOR M01200.100.0075 Hex Cap Screw M10-1.50 x 75mm - Pack Of 50 | AB7BDJ 22TL44 M01200.100.0075Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€54.32
APPROVED VENDOR M01200.100.0080 Hex Cap Screw M10-1.50 x 80mm - Pack Of 50 | AB7BDK 22TL45 M01200.100.0080Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelZinc PlatedCoarse50€48.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01200.100.0100 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 100 mm Lg., Zn Plated, 50 Pk
€56.13 /pack