Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01200.080.0030 Hex Cap Screw M8-1.25 x 30mm - Pack Of 100 | AB8TME 29DH01

APPROVED VENDOR M01200.080.0030 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 30mm Lg., 5.3mm Head Ht., Coarse, Zn Plated, Not Gr., 100 Pk

Item: AB8TME Model: M01200.080.0030Cross Ref: 29DH01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height5.3 mm
Head TypeHex
Length30 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length30 mm
Head StyleHex
Head Width13 mm
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length22 mm
Overall Length30 mm
Rockwell HardnessHRC22
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.080.0035 Hex Cap Screw M8-1.25 x 35mm - Pack Of 100 | AB7BCK 22TL22 M01200.080.0035Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€49.63
APPROVED VENDOR M01200.080.0040 Hex Cap Screw M8-1.25 x 40mm - Pack Of 100 | AB7BCL 22TL23 M01200.080.0040Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€28.15
APPROVED VENDOR M01200.080.0045 Hex Cap Screw M8-1.25 x 45mm - Pack Of 100 | AB7BCM 22TL24 M01200.080.0045Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€35.95
APPROVED VENDOR M01200.080.0050 Hex Cap Screw M8-1.25 x 50mm - Pack Of 100 | AB7BCN 22TL25 M01200.080.0050Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€37.10
APPROVED VENDOR M01200.080.0055 Hex Cap Screw M8-1.25 x 55mm - Pack Of 100 | AB7BCP 22TL26 M01200.080.0055Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€55.80
APPROVED VENDOR M01200.080.0060 Hex Cap Screw M8-1.25 x 60mm - Pack Of 100 | AB7BCQ 22TL27 M01200.080.0060Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€31.00
APPROVED VENDOR M01200.080.0070 Hex Cap Screw M8-1.25 x 70mm - Pack Of 100 | AB7BCR 22TL28 M01200.080.0070Partially ThreadedRight HandHexRockwell C22M8 x 1.25SteelZinc PlatedCoarse100€37.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01200.080.0030 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 30mm Lg., 5.3mm Head Ht., Coarse, Zn Plated, Not Gr., 100 Pk
€40.72 /unit