Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01070.140.0040 Hex Cap Screw M14-1.50 x 40mm - Pack Of 50 | AB8EPP 25DJ71

APPROVED VENDOR M01070.140.0040 Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 40mm Lg., 8.8mm Head Ht., Fine, Class 8.8, 50 Pk

Item: AB8EPP Model: M01070.140.0040Cross Ref: 25DJ71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height8.8 mm
Head TypeHex
Head Width21 mm
Length40 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM14 x 1.5
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length40 mm
Overall Length40 mm
Rockwell HardnessHRC22
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 3.4524
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01060.140.0050 Hex Cap Screw M14-1.50 x 50mm - Pack Of 25 | AB8EKT 25DH81 M01060.140.0050Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€52.26
APPROVED VENDOR M01060.140.0055 Hex Cap Screw M14-1.50 x 55mm - Pack Of 25 | AB8EKU 25DH82 M01060.140.0055Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€35.55
APPROVED VENDOR M01060.140.0060 Hex Cap Screw M14-1.50 x 60mm - Pack Of 25 | AB8EKV 25DH83 M01060.140.0060Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€92.80
APPROVED VENDOR M01060.140.0065 Hex Cap Screw M14-1.50 x 65mm - Pack Of 25 | AB8EKW 25DH84 M01060.140.0065Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€72.26
APPROVED VENDOR M01060.140.0070 Hex Cap Screw M14-1.50 x 70mm - Pack Of 25 | AB8EKX 25DH85 M01060.140.0070Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€66.92
APPROVED VENDOR M01060.140.0080 Hex Cap Screw M14-1.50 x 80mm - Pack Of 25 | AB8EKY 25DH86 M01060.140.0080Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€79.51
APPROVED VENDOR M01060.140.0090 Hex Cap Screw M14-1.50 x 90mm - Pack Of 25 | AB8EKZ 25DH87 M01060.140.0090Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelBlack OxideFine25€85.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01070.140.0040 Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 40mm Lg., 8.8mm Head Ht., Fine, Class 8.8, 50 Pk
€92.54 /pack