Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01070.080.0016 Hex Cap Screw M8-1 x 16mm - Pack Of 100 | AB8ENM 25DJ46

APPROVED VENDOR M01070.080.0016 Hex Head Cap Screw, M8x1 Thread Size, Steel, 16mm Lg., 5.3mm Head Ht., Class 8.8, 100 Pk

Item: AB8ENM Model: M01070.080.0016Cross Ref: 25DJ46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length16 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM8 x 1
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length16 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length16 mm
Overall Length16 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 1.1012
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01060.080.0040 Hex Cap Screw M8-1 x 40mm - Pack Of 100 | AB8EJQ 25DH56 M01060.080.0040Partially ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine100€58.89
APPROVED VENDOR M01060.080.0050 Hex Cap Screw M8-1 x 50mm - Pack Of 100 | AB8EJR 25DH57 M01060.080.0050Partially ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine100€83.56
APPROVED VENDOR M01060.080.0060 Hex Cap Screw M8-1 x 60mm - Pack Of 100 | AB8EJT 25DH58 M01060.080.0060Partially ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine100€112.38
APPROVED VENDOR M01060.080.0070 Hex Cap Screw M8-1 x 70mm - Pack Of 100 | AB8EJU 25DH59 M01060.080.0070Partially ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine100€91.60
APPROVED VENDOR M01060.080.0080 Hex Cap Screw M8-1 x 80mm - Pack Of 100 | AB8EJV 25DH60 M01060.080.0080Partially ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine100€98.96
APPROVED VENDOR M01060.080.0090 Hex Cap Screw M8-1 x 90mm - Pack Of 50 | AB8EJW 25DH61 M01060.080.0090Partially ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine50€65.48
APPROVED VENDOR M01070.080.0020 Hex Cap Screw M8-1 x 20mm - Pack Of 100 | AB8ENN 25DJ47 M01070.080.0020Fully ThreadedRight HandHexRockwell C22M8 x 1SteelBlack OxideFine100€36.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01070.080.0016 Hex Head Cap Screw, M8x1 Thread Size, Steel, 16mm Lg., 5.3mm Head Ht., Class 8.8, 100 Pk
€27.63 /pack