Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01060.160.0065 Hex Cap Screw M16-1.50 x 65mm - Pack Of 10 | AB8ELD 25DH91

APPROVED VENDOR M01060.160.0065 Hex Head Cap Screw, M16x1.5 Thread Size, Steel, 65mm Lg., 10mm Head Ht., Class 8.8, 10 Pk

Item: AB8ELD Model: M01060.160.0065Cross Ref: 25DH91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length65 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 1.5
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length65 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length38 mm
Overall Length65 mm
Rockwell HardnessHRC22
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 1.3293
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01060.160.0055 Hex Cap Screw M16-1.50 x 55mm - Pack Of 25 | AB8ELB 25DH89 M01060.160.0055Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine25€89.51
APPROVED VENDOR M01060.160.0060 Hex Cap Screw M16-1.50 x 60mm - Pack Of 25 | AB8ELC 25DH90 M01060.160.0060Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine25€61.75
APPROVED VENDOR M01060.160.0070 Hex Cap Screw M16-1.50 x 70mm - Pack Of 10 | AB8ELE 25DH92 M01060.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine10€43.42
APPROVED VENDOR M01060.160.0075 Hex Cap Screw M16-1.50 x 75mm - Pack Of 10 | AB8ELF 25DH93 M01060.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine10€39.71
APPROVED VENDOR M01060.160.0080 Hex Cap Screw M16-1.50 x 80mm - Pack Of 10 | AB8ELG 25DH94 M01060.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine10€38.92
APPROVED VENDOR M01060.160.0090 Hex Cap Screw M16-1.50 x 90mm - Pack Of 10 | AB8ELH 25DH95 M01060.160.0090Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine10€42.87
APPROVED VENDOR M01060.160.0100 Hex Cap Screw M16-1.50 x 100mm - Pack Of 10 | AB8ELJ 25DH96 M01060.160.0100Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelBlack OxideFine10€53.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01060.160.0065 Hex Head Cap Screw, M16x1.5 Thread Size, Steel, 65mm Lg., 10mm Head Ht., Class 8.8, 10 Pk
€49.69 /pack