Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01000.330.0110 Hex Cap Screw M33-3.50 x 110mm Pk5 | AB8CFQ 25CX86

APPROVED VENDOR M01000.330.0110 Hex Head Cap Screw, M33x3.5 Thread Size, Steel, 110mm Lg., 21mm Head Ht., Class 8.8, 5 Pk

Item: AB8CFQ Model: M01000.330.0110Cross Ref: 25CX86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height21 mm
Head TypeHex
Head Width50 mm
Length110 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length72 mm
Thread SizeM33 x 3.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length110 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length72 mm
Overall Length110 mm
Rockwell HardnessHRC22
Thread Pitch3.5 mm

Shipping Info:

Ship weight (kg) 5.0598
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.330.0120 Hex Cap Screw M33-3.50 x 120mm Pk5 | AB8CFR 25CX87 M01000.330.0120Partially ThreadedRockwell C22Right HandHexM33 x 3.5SteelBlack OxideCoarse5€121.44
APPROVED VENDOR M01000.330.0140 Hex Cap Screw M33-3.50 x 140mm Pk5 | AB8CFT 25CX88 M01000.330.0140Partially ThreadedRockwell C22Right HandHexM33 x 3.5SteelBlack OxideCoarse5€124.68
APPROVED VENDOR M01000.330.0160 Hex Cap Screw M33-3.50 x 160mm Pk5 | AB8CFU 25CX89 M01000.330.0160Partially ThreadedRockwell C22Right HandHexM33 x 3.5SteelBlack OxideCoarse5€204.75
APPROVED VENDOR M01000.330.0180 Hex Cap Screw M33-3.50 x 180mm Pk5 | AB8CFV 25CX90 M01000.330.0180Partially ThreadedRockwell C22Right HandHexM33 x 3.5SteelBlack OxideCoarse5€189.00
APPROVED VENDOR M01010.330.0100 Hex Cap Screw M33-3.50 x 100mm Pk5 | AB8DXB 25DE87 M01010.330.0100Fully ThreadedRockwell C22Right HandHexM33 x 3.5SteelBlack OxideCoarse5€123.21
FABORY M01000.330.0100 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8BMU 38CF82 M01000.330.0100Partially ThreadedRockwell C23Right HandHexM33 x 3.5SteelBlack OxideCoarse5€110.14
FABORY M01000.330.0130 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8BMV 38CF83 M01000.330.0130Partially ThreadedRockwell C23Right HandHexM33 x 3.5SteelBlack OxideCoarse5€113.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01000.330.0110 Hex Head Cap Screw, M33x3.5 Thread Size, Steel, 110mm Lg., 21mm Head Ht., Class 8.8, 5 Pk
€171.26 /pack