Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01000.300.0150 Hex Cap Screw M30-3.50 x 150mm Pk5 | AB8CFH 25CX79

APPROVED VENDOR M01000.300.0150 Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 150 mm Lg., Coarse, 5 Pk

Item: AB8CFH Model: M01000.300.0150Cross Ref: 25CX79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height18.7 mm
Head TypeHex
Head Width46 mm
Length150 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length72 mm
Thread SizeM30 x 3.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length150 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length72 mm
Overall Length150 mm
Rockwell HardnessHRC22
Thread Pitch3.5 mm

Shipping Info:

Ship weight (kg) 5.1093
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.300.0090 Hex Cap Screw M30-3.50 x 90mm Pk5 | AB8CFB 25CX73 M01000.300.0090Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€49.43
APPROVED VENDOR M01000.300.0100 Hex Cap Screw M30-3.50 x 100mm Pk5 | AB8CFC 25CX74 M01000.300.0100Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€171.26
APPROVED VENDOR M01000.300.0110 Hex Cap Screw M30-3.50 x 110mm Pk5 | AB8CFD 25CX75 M01000.300.0110Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€95.79
APPROVED VENDOR M01000.300.0120 Hex Cap Screw M30-3.50 x 120mm Pk5 | AB8CFE 25CX76 M01000.300.0120Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€60.93
APPROVED VENDOR M01000.300.0130 Hex Cap Screw M30-3.50 x 130mm Pk5 | AB8CFF 25CX77 M01000.300.0130Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€95.12
APPROVED VENDOR M01000.300.0140 Hex Cap Screw M30-3.50 x 140mm Pk5 | AB8CFG 25CX78 M01000.300.0140Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€68.46
APPROVED VENDOR M01000.300.0160 Hex Cap Screw M30-3.50 x 160mm Pk5 | AB8CFJ 25CX80 M01000.300.0160Partially ThreadedRockwell C22Right HandHexM30 x 3.5SteelBlack OxideCoarse5€119.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01000.300.0150 Hex Head Cap Screw, M30x3.5 Thread Size, Steel, 150 mm Lg., Coarse, 5 Pk
€86.36 /pack