Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01000.160.0065 Hex Cap Screw M16-2 x 65mm - Pack Of 10 | AB8CAE 25CW60

APPROVED VENDOR M01000.160.0065 Hex Head Cap Screw, M16x2 Thread Size, Steel, 65mm Lg., 10mm Head Ht., Class 8.8, Coarse, 10 Pk

Item: AB8CAE Model: M01000.160.0065Cross Ref: 25CW60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length65 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.160.0050 Hex Cap Screw M16-2 x 50mm - Pack Of 25 | AB8CAB 25CW57 M01000.160.0050Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse25€54.82
APPROVED VENDOR M01000.160.0055 Hex Cap Screw M16-2 x 55mm - Pack Of 25 | AB8CAC 25CW58 M01000.160.0055Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse25€70.88
APPROVED VENDOR M01000.160.0060 Hex Cap Screw M16-2 x 60mm - Pack Of 25 | AB8CAD 25CW59 M01000.160.0060Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse25€137.86
APPROVED VENDOR M01000.160.0070 Hex Cap Screw M16-2 x 70mm - Pack Of 10 | AB8CAF 25CW61 M01000.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse10€50.83
APPROVED VENDOR M01000.160.0075 Hex Cap Screw M16-2 x 75mm - Pack Of 10 | AB8CAG 25CW62 M01000.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse10€11.29
APPROVED VENDOR M01000.160.0080 Hex Cap Screw M16-2 x 80mm - Pack Of 10 | AB8CAH 25CW63 M01000.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse10€28.97
APPROVED VENDOR M01000.160.0085 Hex Cap Screw M16-2 x 85mm - Pack Of 10 | AB8CAJ 25CW64 M01000.160.0085Partially ThreadedRight HandHexRockwell C22M16 x 2SteelBlack OxideCoarse10€22.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01000.160.0065 Hex Head Cap Screw, M16x2 Thread Size, Steel, 65mm Lg., 10mm Head Ht., Class 8.8, Coarse, 10 Pk
€42.72 /pack