Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR JUAS04012GR Socket Set Screw 1/2 Dog 1/4-28 x 3/8 - PK100 | AB8FYH 25J744

APPROVED VENDOR SSDFIA0250037-100P Socket Set Screw, 1/4 In - 28 Thread Size, Pln, 3/8 In Lg., 1/8 In Drive Size, Half Dog, 100 Pk

Item: AB8FYH Model: SSDFIA0250037-100PCross Ref: 25J744
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.25"
Drive Size1/8"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length3/8"
MaterialAlloy Steel
Point Dia.0.149" to 0.156"
Point MaterialAlloy Steel
Point TypeHalf Dog
Thread Size1/4"-28
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)1.02
Ship length (cm)5.84
Ship width (cm)6.35
HS code7318158020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SSDFIA0250037-100P Socket Set Screw, 1/4 In - 28 Thread Size, Pln, 3/8 In Lg., 1/8 In Drive Size, Half Dog, 100 Pk
€44.95 /unit