Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR HXCS.001772.50 Hex Cap Screw B7 3/8-16 x 2-3/4 - Pack Of 10 | AB3XXL 1VZD1

APPROVED VENDOR HXCS.001772.50 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 2 3/4 In Lg., 15/64 In Head Ht., Coarse, 10 Pk

Item: AB3XXL Model: HXCS.001772.50Cross Ref: 1VZD1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Head Height15/64"
Head TypeHex
Head Width9/16"
Length2 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM A193
Minimum Thread Length1"
Overall Length2 3/4"
Rockwell HardnessHRC35

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
HS code7318158066
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HXCS.001772.50 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 2 3/4 In Lg., 15/64 In Head Ht., Coarse, 10 Pk
€39.02 /pack