Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR H4834KG Drill Bushing Type H Drill Size 13/32 In | AA3HJC 11L232

APPROVED VENDOR H4834KG Drill Bushing Type H Drill Size 13/32 In

Item: AA3HJC Model: H4834KGCross Ref: 11L232
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeHead Press Fit
Concentricity Tolerance0.0003"
Drill Size0.406"
FinishSteel
Inside Dia.0.406"
MaterialSteel
Outside Dia.3/4"
Overall Length2 1/8"
Bushing CodeH
Bushing Head TypeHeaded
Drill Bushing Wall TypeStandard Wall
Head MaterialHigh Speed Steel
Head TypeYes
Heat TreatmentThrough Hardened
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Outside Dia. Tolerance+0.0018"/+0.0015"
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.1152
Ship height (cm)5.95
Ship length (cm)0.56
Ship width (cm)0.56
HS code8207907585
Country of OriginGB

Product Variants

ProductModelOutside Dia.Overall LengthDrill SizeInside Dia.Inside Dia. ToleranceOutside Dia. ToleranceFinishPrice
APPROVED VENDOR H134BF Drill Bushing Type H Drill Size 3/64 In | AA2QCJ 10Y756 H134BF0.203"1/4"0.047"0.047"--Steel€59.10
APPROVED VENDOR H134BJ Drill Bushing Type H Drill Size # 55 | AA2QCK 10Y757 H134BJ0.203"1/4"#550.052"--Steel€52.03
APPROVED VENDOR H134BL Drill Bushing Type H Drill Size # 54 | AA2QCL 10Y758 H134BL0.203"1/4"#540.055"--Steel€49.53
APPROVED VENDOR H134BP Drill Bushing Type H Drill Size # 53 | AA2QCM 10Y759 H134BP0.203"1/4"#530.059"--Steel€49.53
APPROVED VENDOR H134BR Drill Bushing Type H Drill Size 1/16 In | AA2QCN 10Y760 H134BR0.203"1/4"0.062"0.062"--Steel€49.53
APPROVED VENDOR H134BT Drill Bushing Type H Drill Size # 52 | AA2QCP 10Y761 H134BT0.203"1/4"#520.064"--Steel€18.64
APPROVED VENDOR H134BY Drill Bushing Type H Drill Size # 50 | AA2QCQ 10Y763 H134BY0.203"1/4"#500.07"--Steel€18.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR H4834KG Drill Bushing Type H Drill Size 13/32 In
€23.57 /unit