Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR H208FH Drill Bushing Type H Drill Size # 17 | AA3GYX 11L015

APPROVED VENDOR H208FH Drill Bushing Type H Drill Size # 17

Item: AA3GYX Model: H208FHCross Ref: 11L015
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeHead Press Fit
Concentricity Tolerance0.0003"
Drill Size#17
FinishSteel
Inside Dia.0.173"
MaterialSteel
Outside Dia.0.312"
Overall Length1/2"
Bushing CodeH
Bushing Head TypeHeaded
Decimal Equivalent0.173
Drill Bushing Wall TypeStandard Wall
Head Dia.27/64"
Head MaterialHigh Speed Steel
Head TypeYes
Heat TreatmentThrough Hardened
Inside Dia. Tolerance+0.0001"/+0.0004"
Material - MachiningHigh Speed Steel
Measurement SystemWire
Outside Dia. Tolerance+0.0016"/+0.0013"
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)1.59
Ship length (cm)0.32
Ship width (cm)0.32
HS code8207907585
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR H208FH Drill Bushing Type H Drill Size # 17
€14.13 /unit