APPROVED VENDOR ECRS#13480960102 Expanded Sheet Raised Carbon 8 x 4 Feet 1/2-#13 | AE4ZZR 5PAZ0

APPROVED VENDOR 41S05013-48X96 Expanded Sheet Raised Carbon 8 x 4 Feet 1/2-#13

Item: AE4ZZR Model: 41S05013-48X96Cross Ref: 5PAZ0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€257.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Alloy Type1008
Design Size0.500" x 1.200"
FinishMill
Hardness ScaleNot Rated
Length8 ft.
Length Tolerance2"
MaterialCarbon Steel
Opening Size0.313" x 0.938"
Overall Thickness0.182"
Strand Thickness0.092"
Strand Width0.096"
StyleRaised
TemperCold Rolled
Tensile StrengthNot Rated
Thickness ToleranceNot Rated
Trade Size1/2"-#13
Typical HardnessNot Rated
Width4 ft.
Yield StrengthNot Rated
Diamond PatternRaised
Diamond Size0.5 x 1.2"
FabricationHot Rolled
Long Way Diamond Size1.2"
Long Way Of Opening0.949"
MachinabilityNot Rated
Material GradeGrade 1008
Mechanical FinishMill
Open Area64%
Overall Length8 ft.
Overall Width4 ft.
ShapeRectangular
Short Way Diamond Size1/2"
Short Way Of Opening0.354"
StandardsISO 9001:2015
Tolerance RatingOversized
Weight Per Area1.26 lbs.-sq. ft.
Width Tolerance+1.000"

Shipping Info:

Ship weight (kg) 21.195
Ship height (cm)1.27
Ship length (cm)243.84
Ship width (cm)121.92
HS code7209900000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessOpening SizeStrand WidthTrade SizeStrand ThicknessDesign SizeLength ToleranceThickness TolerancePrice
APPROVED VENDOR ECRS#13480960112 Expanded Sheet Raised Steel 8 x 4 Feet 1-1/2-#13 | AE4ZZT 5PAZ1 41S15013-48X960.215"1.188" x 2.500"0.104"1 1/2"-#130.09"1.330" x 3"2"Not Rated€159.98
RFQ
APPROVED VENDOR ECRS#13480960304 Expanded Sheet Raised Carbon 8 x 4 Feet 3/4-#13 | AE4ZZU 5PAZ2 41S07513-48X960.195"0.750" x 1.688"0.096"3/4"-#130.092"0.923" x 2"2"Not Rated€163.01
RFQ
APPROVED VENDOR ECRS#16480960102 Expanded Sheet Raised Carbon 8 x 4 Feet 1/2-#16 | AE4ZZW 5PAZ4 41S05016-48X960.157"0.375" x 0.938"0.086"1/2"-#16-0.500" x 1.200"2"Not Rated€228.25
RFQ
APPROVED VENDOR ECRS#18480960104 Expanded Sheet Raised Carbon 8 x 4 Feet 1/4-#18 | AE4ZZZ 5PAZ8 41S02518-48X961/8"0.172" x 0.719"0.073"1/4"-#180.048"0.255" x 1"2"Not Rated€382.84
RFQ
APPROVED VENDOR ECRS#9480960112 Expanded Sheet Raised Steel 8 x 4 Feet 1-1/2-#9 | AE6ACE 5PCA1 41S1509-48X960.295"1.125" x 2.375"0.142"1 1/2"-#90.135"1.330" x 3"2"Not Rated€227.55
RFQ
APPROVED VENDOR ECRS#9480960304 Expanded Sheet Raised Carbon 8 x 4 Feet 3/4-#9 | AE6ACG 5PCA3 41S0759-48X960.3"0.688" x 1.562"0.148"3/4"-#90.134"0.923" x 2"2"Not Rated€258.68
RFQ
APPROVED VENDOR ECRS#13480480102 Expanded Sheet Raised Carbon 4 x 4 Feet 1/2-#13 | AE6AFG 5PCK9 41S05013-48X480.182"0.313" x 0.938"0.096"1/2"-#130.092"0.500" x 1.200"-0.125" to +0.125"Not Rated€161.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 41S05013-48X96 Expanded Sheet Raised Carbon 8 x 4 Feet 1/2-#13
€257.98 /unit