Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-9ST PA Retaining Ring External Diameter 9mm - Pack Of 100 | AE3GQG 5DE91

APPROVED VENDOR DSH-9ST PA Standard Retaining Ring, External, 8.6 mm Fits Groove Dia., 8.4 mm Free I.D., 100 Pk

Item: AE3GQG Model: DSH-9ST PACross Ref: 5DE91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishBlack Phosphate
Fits Groove Depth0.2 mm
Fits Groove Dia.8.6 mm
Fits Groove Width1.1 mm
For Shaft Dia.9 mm
Free Inside Dia.8.4 mm
GradeNot Graded
Groove Dia. Tolerance-0.06 mm to 0 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1 mm
Thickness Tolerance-0.06 mm to 0 mm
TypeExternal
Fits Groove Diameter8.6 mm
Fits Shaft Diameter9 mm
For Bore Diameter8.4 mm
Free Inside Diameter8.4 mm
Groove Diameter Tolerance+0.000, -0.060 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.1
Ship length (cm)1.04
Ship width (cm)1.04
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-9ST PA Standard Retaining Ring, External, 8.6 mm Fits Groove Dia., 8.4 mm Free I.D., 100 Pk
€10.33 /pack