Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-6ST PA Retaining Ring External Diameter 6mm - Pack Of 100 | AE3GQA 5DE85

APPROVED VENDOR DSH-6ST PA Retaining Ring, External, Standard, 0.7 mm Thk, 5.7 mm Grv Dia., Steel, 100 Pk

Item: AE3GQA Model: DSH-6ST PACross Ref: 5DE85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishBlack Phosphate
Fits Groove Depth0.15 mm
Fits Groove Dia.5.7 mm
Fits Groove Width0.8 mm
For Shaft Dia.6 mm
Free Inside Dia.5.6 mm
GradeNot Graded
Groove Dia. Tolerance-0.04 mm to 0 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength120000 psi
Thickness0.7 mm
Thickness Tolerance-0.05 mm to 0 mm
TypeExternal
Fits Groove Diameter5.7 mm
Fits Shaft Diameter6 mm
Free Inside Diameter5.6 mm
Groove Diameter Tolerance+0.000, -0.040 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.07
Ship length (cm)0.76
Ship width (cm)0.76
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-6ST PA Retaining Ring, External, Standard, 0.7 mm Thk, 5.7 mm Grv Dia., Steel, 100 Pk
€6.67 /pack