Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-17SA Retaining Ring External Shaft Diameter 17mm | AE3EWH 5CY66

APPROVED VENDOR DSH-17SA Standard Retaining Ring, External, 16.2 mm Fits Groove Dia.

Item: AE3EWH Model: DSH-17SACross Ref: 5CY66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishPlain
Fits Groove Depth0.4 mm
Fits Groove Dia.16.2 mm
Fits Groove Width1.1 mm
For Shaft Dia.17 mm
Free Inside Dia.15.7 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.11 mm to 0 mm
Load CapacityNot Rated
MaterialStainless Steel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1 mm
Thickness Tolerance-0.06 mm to 0 mm
TypeExternal
Fits Groove Diameter16.2 mm
Fits Shaft Diameter17 mm
Free Inside Diameter15.7 mm
Groove Diameter Tolerance+0.000, -0.110 mm
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.1
Ship length (cm)1.8
Ship width (cm)1.8
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-17SA Standard Retaining Ring, External, 16.2 mm Fits Groove Dia.
€1.70 /unit