Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DSH-16ST PA Retaining Ring External Diameter 16mm - Pack Of 100 | AE3KKL 5DU13

APPROVED VENDOR DSH-16ST PA Standard Retaining Ring, External, 15.2 mm Fits Groove Dia., 14.7 mm Free I.D., 100 Pk

Item: AE3KKL Model: DSH-16ST PACross Ref: 5DU13
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishBlack Phosphate
Fits Groove Depth0.4 mm
Fits Groove Dia.15.2 mm
Fits Groove Width1.1 mm
For Shaft Dia.16 mm
Free Inside Dia.14.7 mm
GradeNot Graded
Groove Dia. Tolerance-0.11 mm to 0 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1 mm
Thickness Tolerance-0.06 mm to 0 mm
TypeExternal
Fits Groove Diameter15.2 mm
Fits Shaft Diameter16 mm
Free Inside Diameter14.7 mm
Groove Diameter Tolerance+0.000, -0.110 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)0.1
Ship length (cm)1.7
Ship width (cm)1.7
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-16ST PA Standard Retaining Ring, External, 15.2 mm Fits Groove Dia., 14.7 mm Free I.D., 100 Pk
€28.08 /pack