Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DS-0203-100 U Drive Screw 3/16 Inch Length #2 Zinc - Pack Of 100 | AF2VXT 6YFR3

APPROVED VENDOR DS-0203-100 U Drive Screw, 2-3/16 Thread Size, 3/16 In Lg., 0.069 In Head Ht., Zn Plated, Knurled, 100 Pk

Item: AF2VXT Model: DS-0203-100Cross Ref: 6YFR3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Drive Screw
FinishZinc Plated
Head Dia.0.162"
Head Height0.069"
Head TypeKnurled
Hole Size0.086"
Length3/16"
MaterialSteel
System Of MeasurementImperial
Thread Size#2-3/16
Thread StyleFully Threaded
Tip TypePilotted
TypeU Drive Screw
Fastener Length3/16"
Head Thickness0.154"
Head Width0.162"
Maximum Head Height0.069"
Maximum Head Width0.162"
Minimum Head Height0.059"
Minimum Head Width0.146"
Pack SizeSmall
Recommended Hole Size0.086"
Screw Size#2
Tip MaterialSteel

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.02
Ship length (cm)11.43
Ship width (cm)3.81
HS code7318141060
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.Hole SizeHead StyleTypeThread StyleTip TypePkg. Qty.Price
APPROVED VENDOR DS-00004-100 U Drive Screw 1/4 Inch Length #00 Zinc - Pack Of 100 | AF2VXN 6YFP9 DS-00004-100#0-1/40.099"0.052"-U Drive ScrewFully ThreadedPilotted100€6.14
APPROVED VENDOR DS-0003-100 U Drive Screw 1/16 Inch Length #0 Zinc - Pack Of 100 | AF2VXP 6YFR0 DS-0003-100#0-3/160.127"0.067"-U Drive ScrewFully ThreadedPilotted100€6.18
APPROVED VENDOR DS-0005-100 U Drive Screw 5/16 Inch Length #0 Zinc - Pack Of 100 | AF2VXQ 6YFR1 DS-0005-100#0-5/160.127"0.067"-U Drive ScrewFully ThreadedPilotted100€19.07
APPROVED VENDOR DS-0202-100 U Drive Screw 1/8 Inch Length #2 Zinc - Pack Of 100 | AF2VXR 6YFR2 DS-0202-100#2-1/80.162"0.086"-U Drive ScrewFully ThreadedPilotted100€15.51
APPROVED VENDOR DS-0206-100 U Drive Screw 3/8 Inch Length #2 Zinc - Pack Of 100 | AF2VXU 6YFR4 DS-0206-100#2-3/80.162"0.086"-U Drive ScrewFully ThreadedPilotted100€31.08
APPROVED VENDOR DS-0403-100 U Drive Screw 3/16 Inch Length #4 Zinc - Pack Of 100 | AF2VXV 6YFR5 DS-0403-100#4-3/160.211"0.104"-U Drive ScrewFully ThreadedPilotted100€14.96
APPROVED VENDOR DS-0404-100 U Drive Screw 1/4 Inch Length #4 Zinc - Pack Of 100 | AF2VXW 6YFR6 DS-0404-100#4-1/40.211"0.104"-U Drive ScrewFully ThreadedPilotted100€15.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DS-0203-100 U Drive Screw, 2-3/16 Thread Size, 3/16 In Lg., 0.069 In Head Ht., Zn Plated, Knurled, 100 Pk
€19.80 /pack