Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DHO-70ST PA Retaining Ring Internal Bore Diameter 70mm | AE3KPE 5DU99

APPROVED VENDOR DHO-70ST PA Standard Retaining Ring, Internal, 73 mm Fits Groove Dia., 74.5 mm Free O.D.

Item: AE3KPE Model: DHO-70ST PACross Ref: 5DU99
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
FinishBlack Phosphate
Fits Groove Depth1.5 mm
Fits Groove Dia.73 mm
Fits Groove Width2.65 mm
For Housing Dia.70 mm
Free Outside Dia.74.5 mm
GradeNot Graded
Groove Dia. Tolerance0 mm to +0.3 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeHousing Ring
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness2.5 mm
Thickness Tolerance-0.07 mm to 0 mm
TypeInternal
Fits Groove Diameter73 mm
Free Outside Diameter74.5 mm
Material Grade/classUngraded
Material Quality StandardsDIN 472
Product TypeInternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.25
Ship length (cm)7.45
Ship width (cm)7.45
HS code7318240000
Country of OriginUS

Product Variants

ProductModelFree Outside Dia.Clearance Dia.Fits Groove Dia.Fits Groove WidthGroove Dia. ToleranceFits Groove DepthThicknessTensile StrengthPkg. Qty.Price
APPROVED VENDOR DHO-8ST PA Retaining Ring Internal Bore Diameter 8mm - Pack Of 100 | AE3KMM 5DU60 DHO-8ST PA8.7 mm-8.4 mm0.9 mm+0.09 mm0.2 mm0.8 mm120000 psi100€12.98
APPROVED VENDOR DHO-9ST PA Retaining Ring Internal Bore Diameter 9mm - Pack Of 100 | AE3KMP 5DU62 DHO-9ST PA9.8 mm-9.4 mm0.9 mm+0.09 mm0.2 mm0.8 mm120000 psi100€15.15
APPROVED VENDOR DHO-10ST PA Retaining Ring Internal Diameter 10mm - Pack Of 100 | AE3KMR 5DU64 DHO-10ST PA10.8 mm-10.4 mm1.1 mm+0.11 mm0.2 mm1 mm150000 psi100€14.31
APPROVED VENDOR DHO-11ST PA Retaining Ring Internal Diameter 11mm - Pack Of 100 | AE3KMU 5DU66 DHO-11ST PA11.8 mm-11.4 mm1.1 mm+0.11 mm0.2 mm1 mm150000 psi100€9.11
APPROVED VENDOR DHO-12ST PA Retaining Ring Internal Diameter 12mm - Pack Of 100 | AE3KMW 5DU68 DHO-12ST PA13 mm-12.5 mm1.1 mm+0.11 mm0.25 mm1 mm150000 psi100€20.11
APPROVED VENDOR DHO-14ST PA Retaining Ring Internal Diameter 14mm - Pack Of 100 | AE3KMX 5DU69 DHO-14ST PA15.1 mm-14.6 mm1.1 mm+0.11 mm0.3 mm1 mm150000 psi100€18.42
APPROVED VENDOR DHO-16ST PA Retaining Ring Internal Diameter 16mm - Pack Of 100 | AE3KMZ 5DU71 DHO-16ST PA17.3 mm-16.8 mm1.1 mm+0.11 mm0.4 mm1 mm150000 psi100€21.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DHO-70ST PA Standard Retaining Ring, Internal, 73 mm Fits Groove Dia., 74.5 mm Free O.D.
€2.11 /unit