Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR DHL063N0000Z-PK25 Split Lock Washer 5/8 Inch - Pack Of 25 | AA9NJM 1EAG2

APPROVED VENDOR LWHIS0620USA-025BX Split Lock Washer, 5/8 In Fits Bolt Size, 1.087 In O.D., 25 Pk

Item: AA9NJM Model: LWHIS0620USA-025BXCross Ref: 1EAG2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
ColorSilver
FinishZinc Plated
Fits Bolt Sizes5/8"
GradeNon Graded
HardnessRockwell C38-C46
Inside Dia.0.628"
MaterialSteel
Outside Dia.1.087"
System Of MeasurementImperial
Thickness0.189"
Thickness Tolerance+0.01"
TypeSplit Lock
For Screw Size5/8"
Inside Diameter0.628"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.189"
Minimum Thickness0.189"
Outside Diameter1.087"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.84
Ship length (cm)11.18
Ship width (cm)8.64
HS code7318210090
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessColorThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U37020.008.0001 Split Lock Washer Standard Steel #2 - Pack Of 100 | AA8RFN 19NP20 U37020.008.0001#20.088"0.172"Rockwell C40-C500.02"--Not Applicable100€3.04
APPROVED VENDOR U37020.009.0001 Split Lock Washer Standard Steel #3 - Pack Of 100 | AA8RFP 19NP21 U37020.009.0001#30.101"0.195"Rockwell C40-C500.025"--Not Applicable100€2.93
APPROVED VENDOR U37020.011.0001 Split Lock Washer Standard Steel #4 - Pack Of 100 | AA8RFQ 19NP22 U37020.011.0001#40.114"0.209"Rockwell C380.025"--0.005" to +0.005"Not Applicable100€1.35
APPROVED VENDOR U37020.012.0001 Split Lock Washer Standard Steel #5 - Pack Of 100 | AA8RFR 19NP23 U37020.012.0001#50.127"0.236"Rockwell C40-C500.031"--Not Applicable100€2.00
APPROVED VENDOR U37020.175.0001 Split Lock Washer Stndrd St 1-3/4in Pk5 | AA8RFT 19NP24 U37020.175.00011 3/4"1.758"2.679"Rockwell C40-C500.389"--Not Applicable5€21.71
APPROVED VENDOR U37020.200.0001 Split Lock Washer Stndrd Steel 2 Inch Pk5 | AA8RFU 19NP25 U37020.200.00012"2.008"2.936"Rockwell C40-C500.422"--Not Applicable5€24.30
APPROVED VENDOR U37171.011.0001 Split Lock Washer Extra Duty Steel #4 - Pack Of 100 | AA8RGB 19NP32 U37171.011.0001#40.114"0.253"Rockwell C40-C500.034"--Not Applicable100€6.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR LWHIS0620USA-025BX Split Lock Washer, 5/8 In Fits Bolt Size, 1.087 In O.D., 25 Pk
€23.56 /pack