Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR D010150R204027 Gasket Ring 1 Inch Virgin Ptfe White | AB3JVE 1TVC7

APPROVED VENDOR D010150R204027 Gasket Ring 1 Inch Virgin Ptfe White

Item: AB3JVE Model: D010150R204027Cross Ref: 1TVC7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorWhite
Inside Dia.1.312"
MaterialVirgin PTFE
Metal DetectableNo
Outside Dia.2 5/8"
Temp. Range-450°F to +500°F
Thickness1/8"
TypeRing
Binder MaterialNone
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Fluid TypeAcids, Caustics, Chlorine, Cryogenics, Hydrocarbons
For Pipe Size1"
Gasket MaterialPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter1 5/16"
Maximum Operating Pressure800 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-450°F
Outside Diameter2 5/8"
ReinforcedNo
Reinforcement MaterialNone
StandardsASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)6.6
Ship width (cm)6.6
HS code3926904590
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.MaterialColorMetal DetectableTemp. RangePrice
APPROVED VENDOR D012150R204027 Gasket Ring 1 1/4 Inch Virgin Ptfe White | AB3JVF 1TVC8 D012150R2040271.656"3"Virgin PTFEWhiteNo-450°F to +500°F€3.56
APPROVED VENDOR D014150R204027 Gasket Ring 1 1/2 Inch Virgin Ptfe White | AB3JVG 1TVC9 D014150R2040271.906"3 3/8"Virgin PTFEWhiteNo-450°F to +500°F€4.54
APPROVED VENDOR D010150R202027 Gasket Ring 1 Inch Virgin Ptfe White | AB3JVQ 1TVD8 D010150R2020271.312"2 5/8"Virgin PTFEWhiteNo-450°F to +500°F€1.40
APPROVED VENDOR D012150R202027 Gasket Ring 1 1/4 Inch Virgin Ptfe White | AB3JVR 1TVD9 D012150R2020271.656"3"Virgin PTFEWhiteNo-450°F to +500°F€1.86
APPROVED VENDOR D014150R202027 Gasket Ring 1 1/2 Inch Virgin Ptfe White | AB3JVT 1TVE1 D014150R2020271.906"3 3/8"Virgin PTFEWhiteNo-450°F to +500°F€2.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR D010150R204027 Gasket Ring 1 Inch Virgin Ptfe White
€2.92 /unit