Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR D006150R202027 Gasket Ring 3/4 Inch Virgin Ptfe White | AB3JVP 1TVD7

APPROVED VENDOR D006150R202027 Gasket Ring 3/4 Inch Virgin Ptfe White

Item: AB3JVP Model: D006150R202027Cross Ref: 1TVD7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorWhite
Inside Dia.1.062"
MaterialVirgin PTFE
Metal DetectableNo
Outside Dia.2 1/4"
Temp. Range-450°F to +500°F
Thickness0.062"
TypeRing
Binder MaterialNone
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Fluid TypeAcids, Caustics, Chlorine, Cryogenics, Hydrocarbons
For Pipe Size3/4"
Gasket MaterialPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter1 1/16"
Maximum Operating Pressure800 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-450°F
Outside Diameter2 1/4"
ReinforcedNo
Reinforcement MaterialNone
StandardsASME B16.21, ASME/ANSI PRESSURE CLASS-150 LB
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)5.84
Ship width (cm)5.84
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMaterialInside Dia.Outside Dia.ColorMetal DetectableTemp. RangePrice
APPROVED VENDOR D006150R204027 Gasket Ring 3/4 Inch Virgin Ptfe White | AB3JVD 1TVC6 D006150R204027Virgin PTFE1.062"2 1/4"WhiteNo-450°F to +500°F€2.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR D006150R202027 Gasket Ring 3/4 Inch Virgin Ptfe White
€1.11 /unit