Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B08210.050.0100 Hex Head Cap Screw, 1/2-13 Thread Size, 2 Grade | CG7ADC 42JP63

APPROVED VENDOR B08210.050.0100 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 1 In Lg., 5/16 In Head Ht., Gr. 2

Item: CG7ADC Model: B08210.050.0100Cross Ref: 42JP63
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B70
Head Height5/16"
Head TypeHex Socket
Head Width3/4"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRB70
Thread Fit2A

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR B08210.050.0100 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 1 In Lg., 5/16 In Head Ht., Gr. 2