Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 87R300DPSO Dowel Pin Alloy Steel 7/8 x 3 L - Pack Of 10 | AF2MQG 6VKE8

APPROVED VENDOR 87R300DPSO Dowel Pin, Std Dowel, 3 In Lg., 7/8 In Pin Dia., Rockwell C50, Alloy Steel, Plain, 10 Pk

Item: AF2MQG Model: 87R300DPSOCross Ref: 6VKE8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€351.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. Tolerance-0.0001" to +0.0001"
Double Shear Strength180400 lbs.
FinishPlain
HardnessRockwell C50
Length3"
Length Tolerance-0.01" to +0.01"
MaterialAlloy Steel
Pin Dia.7/8"
Pin TypeStandard Dowel
Single Shear Strength90200 lbs.
System Of MeasurementImperial
Material Grade/classUngraded
Outside Diameter Tolerance+/-0.0001"
Overall Length Tolerance+/-0.01"
Rockwell HardnessC50-58
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)8.64
Ship length (cm)10.67
Ship width (cm)8.89
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessLength ToleranceDouble Shear StrengthSingle Shear StrengthDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 87R250DPSO Dowel Pin Alloy Steel 7/8 x 2 1/2 L - Pack Of 10 | AF2MQF 6VKE7 87R250DPSORockwell C50-0.01" to +0.01"180400 lbs.90200 lbs.-0.0001" to +0.0001"Standard Dowel7/8"Alloy Steel10€224.05
FABORY U39080.087.0350 Dowel Pin, 7/8 Inch Nominal Dia., 0.8751 To 0.8753 Inch Pin Dia. | CG8PNC 2ME85 U39080.087.0350Rockwell C60-0.012" to +0.012"156000 lbs.78000 lbs.-Standard Dowel7/8"Alloy Steel1€23.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 87R300DPSO Dowel Pin, Std Dowel, 3 In Lg., 7/8 In Pin Dia., Rockwell C50, Alloy Steel, Plain, 10 Pk
€351.12 /pack