Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 823226-25 Portable Cord Sjoow 16/2 Awg 25 Feet 13a | AD8FYH 4KA53

APPROVED VENDOR E3686 Portable Cord Sjoow 16/2 Awg 25 Feet 13a

Item: AD8FYH Model: E3686Cross Ref: 4KA53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialRubber
Jacket TypeSJOOW
Max. Amps13A
Max. Voltage300V
Nominal Outside Dia.0.31"
Number Of Conductors2
Spool Length25 ft.
Stranded / SolidStranded
Temp. Range-40°F to +194°F
Wire ColorBlack, White
Conductor DesignStranded
Gauge/conductor16/2
Length25 ft.
LocationOutdoor
Product TypePortable Cord
Special FeaturesResist Oil, Moisture and Abrasion-Resistant
StandardsOSHA AND BUREAU OF MINES (MSHA), UL 62, CSA
Temp. Rating-40F° to +194°F
Trade DesignationSJOOW
Voltage300V
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 0.7
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)25.4
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsWire ColorNominal Outside Dia.Jacket ColorJacket MaterialTemp. RangeJacket TypeConductor MaterialPrice
APPROVED VENDOR 823226-50 Portable Cord Sjoow 16/2 Awg 50 Feet 13a | AD8FYJ 4KA54 E36872Black, White0.31"BlackRubber-40°F to +194°FSJOOWCopper€84.02
APPROVED VENDOR 823326-25 Portable Cord Sjoow 16/3 Awg 25 Feet 13a | AD8FYK 4KA55 E36883Black, Green, White0.333"BlackRubber-40°F to +194°FSJOOWCopper€56.18
APPROVED VENDOR 823326-50 Portable Cord Sjoow 16/3 Awg 50 Feet 13a | AD8FYL 4KA56 E36893Black, Green, White0.333"BlackRubber-40°F to +194°FSJOOWCopper€99.42
APPROVED VENDOR 823227-25 Portable Cord Sjoow 14/2 Awg 25 Feet 18a | AD8FYM 4KA57 E36902Black, White0.34"BlackRubber-40°F to +194°FSJOOWCopper€62.40
APPROVED VENDOR 823227-50 Portable Cord Sjoow 14/2 Awg 50 Feet 18a | AD8FYN 4KA58 E36912Black, White0.34"BlackRubber-40°F to +194°FSJOOWCopper€113.12
APPROVED VENDOR 823327-25 Portable Cord Sjoow 14/3 Awg 25 Feet 18a | AD8FYP 4KA59 30453003613Black, Green, White0.365"BlackRubber-40°F to +194°FSJOOWCopper€49.90
APPROVED VENDOR 823327-50 Portable Cord Sjoow 14/3 Awg 50 Feet 18a | AD8FYQ 4KA60 E36933Black, Green, White0.365"BlackRubber-40°F to +194°FSJOOWCopper€152.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E3686 Portable Cord Sjoow 16/2 Awg 25 Feet 13a
€35.80 /unit