Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 822555G Hex Cap Screw Grade 8 5/16-18 x 1 - Pack Of 50 | AB6QCC 22A416

APPROVED VENDOR 822555G Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1 In Lg., 5/16 In Head Ht., Gr. 8, 50 Pk

Item: AB6QCC Model: 822555GCross Ref: 22A416
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeFlange
Head Width1/2"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1"
Flange Diameter11/16"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Rockwell HardnessHRC33
Screw Size5/16"
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)7.11
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 822550G Hex Cap Screw Grade 8 5/16-18 x 3/4 - Pack Of 50 | AB6QCB 22A415 822550GFully ThreadedRight HandFlangeRockwell C33-C395/16"-18SteelPlainCoarse50€14.20
APPROVED VENDOR 822560G Hex Cap Screw Grade 8 5/16-18 x 1-1/4 - Pack Of 50 | AB6QCD 22A417 822560GFully ThreadedRight HandFlangeRockwell C33-C395/16"-18SteelPlainCoarse50€15.02
APPROVED VENDOR 822565G Hex Cap Screw Grade 8 5/16-18 x 1-1/2 - Pack Of 50 | AB6QCE 22A418 822565GPartially ThreadedRight HandFlangeRockwell C33-C395/16"-18SteelPlainCoarse50€18.11
APPROVED VENDOR 822570G Hex Cap Screw Grade 8 5/16-18 x 1-3/4 - Pack Of 50 | AB6QCF 22A419 822570GPartially ThreadedRight HandFlangeRockwell C33-C395/16"-18SteelPlainCoarse50€23.80
APPROVED VENDOR 822575G Hex Cap Screw Grade 8 5/16-18 x 2 - Pack Of 50 | AB6QCG 22A420 822575GPartially ThreadedRight HandFlangeRockwell C33-C395/16"-18SteelPlainCoarse50€29.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 822555G Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1 In Lg., 5/16 In Head Ht., Gr. 8, 50 Pk
€13.93 /pack