Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 822420G Hex Cap Screw Grade 8 3/4-16 x 2 Pk15 | AB6QEK 22A469

APPROVED VENDOR 822420G Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 2 In Lg., 47/64 In Head Ht., Gr. 8, 15 Pk

Item: AB6QEK Model: 822420GCross Ref: 22A469
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height47/64"
Head TypeFlange
Head Width1 1/8"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-16
Thread StyleFully Threaded
Thread TypeFine
Dimensional StandardsASME B18.2.1
Fastener Length2"
Flange Diameter1 19/32"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2"
Rockwell HardnessHRC33
Screw Size3/4"
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 3.1725
Ship height (cm)6.35
Ship length (cm)16.26
Ship width (cm)11.68
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 822415G Hex Cap Screw Grade 8 3/4-16 x 1-3/4 Pk15 | AB6QEJ 22A468 822415GFully ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine15€102.42
APPROVED VENDOR 822425G Hex Cap Screw Grade 8 3/4-16 x 2-1/4 Pk15 | AB6QEL 22A470 822425GFully ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine15€100.30
APPROVED VENDOR 822430G Hex Cap Screw Grade 8 3/4-16 x 2-1/2 Pk15 | AB6QEM 22A471 822430GFully ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine15€89.32
APPROVED VENDOR 822440G Hex Cap Screw Grade 8 3/4-16 x 3 Pk15 | AB6QEN 22A472 822440GPartially ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine15€124.15
APPROVED VENDOR 822450G Hex Cap Screw Grade 8 3/4-16 x 3-1/2 - Pack Of 10 | AB6QEP 22A473 822450GPartially ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine10€102.92
APPROVED VENDOR 822460G Hex Cap Screw Grade 8 3/4-16 x 4 - Pack Of 10 | AB6QEQ 22A474 822460GPartially ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine10€94.97
APPROVED VENDOR 2TJ97 Hex Cap Screw Grade 8 3/4-16 x 3 Pk15 | AC3HBJ 2TJ97Partially ThreadedRockwell C33-C39Right HandFlange3/4"-16SteelPlainFine15€155.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 822420G Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 2 In Lg., 47/64 In Head Ht., Gr. 8, 15 Pk
€102.03 /pack