Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 822168G Hex Cap Screw Grade 8 1/2-20 x 1-1/4 - Pack Of 25 | AB6QDM 22A448

APPROVED VENDOR 822168G Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 1 1/4 In Lg., 33/64 In Head Ht., Gr. 8, 25 Pk

Item: AB6QDM Model: 822168GCross Ref: 22A448
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height33/64"
Head TypeFlange
Head Width3/4"
Length1 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-20
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)18.03
Ship length (cm)12.95
Ship width (cm)12.7
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 822165G Hex Cap Screw Grade 8 1/2-20 x 1 - Pack Of 25 | AB6QDL 22A447 822165GFully ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€34.21
APPROVED VENDOR 822172G Hex Cap Screw Grade 8 1/2-20 x 1-1/2 - Pack Of 25 | AB6QDN 22A449 822172GFully ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€36.16
APPROVED VENDOR 822175G Hex Cap Screw Grade 8 1/2-20 x 1-3/4 - Pack Of 25 | AB6QDP 22A450 822175GFully ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€43.10
APPROVED VENDOR 822178G Hex Cap Screw Grade 8 1/2-20 x 2 - Pack Of 25 | AB6QDQ 22A451 822178GPartially ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€33.11
APPROVED VENDOR 822182G Hex Cap Screw Grade 8 1/2-20 x 2-1/4 - Pack Of 25 | AB6QDR 22A452 822182GPartially ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€41.56
APPROVED VENDOR 822188G Hex Cap Screw Grade 8 1/2-20 x 2-1/2 - Pack Of 25 | AB6QDT 22A453 822188GPartially ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€48.23
APPROVED VENDOR 822190G Hex Cap Screw Grade 8 1/2-20 x 2-3/4 - Pack Of 25 | AB6QDU 22A454 822190GPartially ThreadedRight HandFlangeRockwell C33-C391/2"-20SteelPlainFine25€48.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 822168G Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 1 1/4 In Lg., 33/64 In Head Ht., Gr. 8, 25 Pk
€37.99 /pack