APPROVED VENDOR 794JD5 Wardrobe Locker, 69 x 18 x 78 Inch Size, 6 Tiers, 6 Units Wide, Louvered, Gray | CN2QUQ 4KCU5

APPROVED VENDOR 794JD5 Wardrobe Locker, 69 x 18 x 78 Inch Size, 6 Tiers, 6 Units Wide, Louvered, Gray

Item: CN2QUQ Model: 794JD5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€673.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
Ada CompliantNo
AssembledUnassembled
ColorGray
Door TypeLouvered
Frame Thickness16 ga.
Handle TypePull
Locker FinishPowder Coated
MaterialSteel
Number Of Tiers6
Number Of Units Wide6
Opening Depth17"
Opening Height10 3/4"
Opening Width9"
Overall Depth18"
Overall Height78"
Overall Width69"
Panel Thickness24 ga.
Includes Number PlatesNo
Lock TypeAccommodates Built-In Lock or Padlock
Locker ColorGray
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 71.55
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)175.26
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOpening HeightColorNumber Of Units WideMaterialHandle TypeOverall HeightPrice
APPROVED VENDOR 2HFK6 Unassembled Locker W 12 D 18 H 78 Tan | AC2ARC 2HFK612"18"10 1/2"Tan-Cold Rolled SteelPadlock Hasp Pull78"€922.45
RFQ
APPROVED VENDOR 2HFK7 Unassembled Locker W 36 D 18 H 78 Gray | AC2ARD 2HFK736"18"10 1/2"Gray-Cold Rolled SteelPadlock Hasp Pull78"€765.39
RFQ
APPROVED VENDOR 2HFK8 Unassembled Locker W 36 D 18 H 78 Tan | AC2ARE 2HFK836"18"10 1/2"Tan-Cold Rolled SteelPadlock Hasp Pull78"€2,114.98
RFQ
APPROVED VENDOR 4KCU2 Unassembled Locker 6 Tier Width 36 Depth 12 Height 78 Gray | AD8GHK 4KCU236"12"10 1/2"Gray-Cold Rolled SteelPadlock Hasp With Finger Pull78"€859.62
RFQ
APPROVED VENDOR 4KCU4 Unassembled Locker 6 Tier Width 36 Depth 15 Height 78 Gray | AD8GHL 4KCU436"15"10 1/2"Gray-Cold Rolled SteelPadlock Hasp With Finger Pull78"€760.10
RFQ
APPROVED VENDOR 4KCU5 Unassembled Locker 6 Tier Depth 18 Height 78 Gray | AD8GHM 4KCU569 1/2"18"10 1/2"Gray-Cold Rolled SteelPadlock Hasp With Finger Pull78"-
RFQ
APPROVED VENDOR 794JD6 Wardrobe Locker, 12 x 12 x 78 Inch Size, 6 Tiers, 1 Units Wide, Louvered, Tan | CN2QUR 4KCX9 794JD612"12"10 3/4"Tan1SteelPull78"€677.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 794JD5 Wardrobe Locker, 69 x 18 x 78 Inch Size, 6 Tiers, 6 Units Wide, Louvered, Gray
€673.36 /unit