Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6ZEH3 Terminal Strip 9 Pole 20A .437 Spacing | AF2YRT

APPROVED VENDOR 6ZEH3 Terminal Strip 9 Pole 20A .437 Spacing

Item: AF2YRT Model: 6ZEH3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Strip
Center Spacing0.438"
ColorBlack
Height0.59"
Length4.65"
MaterialPhenolic
Max. Wire Size12 AWG
Min. Wire Size22 AWG
Number Of Poles9
Temp. Range-40°F to +302°F
Temp. Rating-40°F to +302°F
Voltage300V
Width1.14"
Compatible With Product TypePower Distribution Blocks
Cover IncludedNo
Current20A
Flammability RatingV-0
For Maximum Wire Size12 AWG
For Minimum Wire Size22 AWG
Housing ColorBlack
Housing MaterialPhenolic
Maximum Operating Temperature266°F
Maximum Voltage300V AC
Minimum Operating Temperature-40°F
Mounting StyleBolt Down
Number Of Rows2
Overall Height0.59"
Overall Length4.74"
Overall Width1 3/25"
Rohs CompliantYes
Screw TypePhil-Slot
StandardsCRUUS
Terminal MaterialCopper
Termination Screw FinishNickel Plated
Termination Screw MaterialSteel
Termination Screw Size#6-32
Termination StyleScrew
Torque9 lbs.-in.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)15.75
Ship length (cm)6.1
Ship width (cm)3.56
HS code8536904000
Country of OriginCN

Product Variants

ProductModelNumber Of PolesTemp. RangeMaterialMax. Wire SizeCenter SpacingTemp. RatingAmpsColorPrice
APPROVED VENDOR 6YH63 Strip Terminal 2 Pole 30A 600V | AF2WLG 6YH632-40°F to +266°FThermal Plastic10 AWG0.562"--Black€3.81
APPROVED VENDOR 6YH64 Strip Terminal 4 Pole 30A 600V | AF2WLH 6YH644-40°F to +266°FThermal Plastic10 AWG0.562"--Black€7.58
APPROVED VENDOR 6YH65 Strip Terminal 6 Pole 30A 600V | AF2WLJ 6YH656-40°F to +266°FThermal Plastic10 AWG0.562"--Black€11.30
APPROVED VENDOR 6YH66 Strip Terminal 8 Pole 30A 600V | AF2WLK 6YH668-40°F to +266°FThermal Plastic10 AWG0.562"--Black€15.20
APPROVED VENDOR 6YH68 Strip Terminal 12 Pole 30A 600V | AF2WLL 6YH6812-40°F to +266°FThermal Plastic10 AWG0.562"--Black€22.45
APPROVED VENDOR 6YH91 Strip Terminal | AF2WLT 6YH916-40°F to +266°FThermal Plastic6 AWG5/8"-60ABlack€24.34
APPROVED VENDOR 6YH93 Strip Terminal | AF2WLU 6YH9312-40°F to +266°FThermal Plastic6 AWG5/8"-60ABlack€48.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6ZEH3 Terminal Strip 9 Pole 20A .437 Spacing
€16.86 /unit