Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6YE26 Locboard Bin Clips Pk5 | AF2VTQ

APPROVED VENDOR 6YE26 Locboard Bin Clips Pk5

Item: AF2VTQ Model: 6YE26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Mounting Clip
ConstructionWelded
FinishBright Zinc
Hole ShapeSquare
Hole Size3"
Hole Spacing1 1/2"
Locking SystemYes
MaterialSteel
TypeLocking Style
Accessory TypeBin Mounting Clip
ColorSilver
For Pegboard Hole ShapeSquare
For Pegboard Hole Size3/8"
For Pegboard Hole Spacing1 1/2"
Mounting TypeSurface
Overall Length1/4"
Overall Width2 1/2"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)3.3
Ship length (cm)10.92
Ship width (cm)7.11
HS code8302500000
Country of OriginCN

Product Variants

ProductModelHole ShapeHole SizeHole SpacingLocking SystemProjectionMaterialFinishConstructionPkg. Qty.Price
APPROVED VENDOR 5TPF4 Pegboard Bin Clip 13/32 Inch PK5 | AE6KRR 5TPF4Round7/25"1"-0.406"SteelBright ZincWelded5€9.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6YE26 Locboard Bin Clips Pk5
€13.38 /unit