Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6YE20 Curved Peg Hook Pk5 | AF2VTJ

APPROVED VENDOR 6YE20 Curved Peg Hook Pk5

Item: AF2VTJ Model: 6YE20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurved Pegboard Hook
ConstructionWelded
FinishBright Zinc
Hole ShapeSquare
Hole Size3"
Hole Spacing1 1/2"
Inside Dia.3.094"
Locking SystemYes
MaterialSteel
Projection3 3/4"
Rod Thickness1/4"
TypeLocking Style

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)6.6
Ship length (cm)12.95
Ship width (cm)14.73
HS code8302500000
Country of OriginCN

Product Variants

ProductModelProjectionFinishHole ShapeHole SizeHole SpacingRod ThicknessInside Dia.Locking SystemPkg. Qty.Price
APPROVED VENDOR 5TPE7 Curved Pegboard Hook 2 Inch ID - Pack of 10 | AE6KRJ 5TPE72 1/4"Bright ZincRound7/25"1"0.188"2"-10€13.89
APPROVED VENDOR 5TPH7 Curved Pegboard Hook 2 Inch ID - Pack of 10 | AE6KTR 5TPH72 1/4"BlackRound7/25"1"0.188"2"-10€13.89
APPROVED VENDOR 6YE19 Curved Peg Hook Pk5 | AF2VTH 6YE192 1/4"Bright ZincSquare3"1 1/2"0.188"2"Yes5€8.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6YE20 Curved Peg Hook Pk5
€15.49 /unit