Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6XZV2 Water Heater Thermostat Spdt Open Rise 30a | AF2UTK

APPROVED VENDOR 6XZV2 Water Heater Thermostat Spdt Open Rise 30a

Item: AF2UTK Model: 6XZV2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat SPDT
Contact Rating Resistive @ 277v25A
Temp. Range+90°F to +150°F
Watts @ 120v3000 W

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)7.87
Ship length (cm)7.37
Ship width (cm)5.08
HS code9032100090
Country of OriginCN

Product Details:

    • Contact Rating Resistive @ 480V (A) (12.5A)
    • Pilot Duty 120/480V (VA) (125)
    • Watts @ 240V (6000)

Product Variants

ProductModelContact Rating Resistive @ 277vTemp. RangeWatts @ 120vSwitch ActionPrice
APPROVED VENDOR 6XZV1 Water Heater Thermostat Spst Open Rise 30a | AF2UTJ 6XZV125A+90°F to +150°F3000 WOpen On Rise€11.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6XZV2 Water Heater Thermostat Spdt Open Rise 30a
€19.26 /unit