APPROVED VENDOR 6XW78 Truck Wheel Riser L x W x H 72 x 24 x 12in | AF2UDM

APPROVED VENDOR 6XW78 Truck Wheel Riser L x W x H 72 x 24 x 12in

Item: AF2UDM Model: 6XW78
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,488.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Wheel Riser
Height12"
MaterialWelded Aluminum
Overall Length72"
Width24"
Maximum Load Capacity15000 lbs.
Overall Height12"
Overall Width24"

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)60.96
Ship length (cm)182.88
Ship width (cm)60.96
HS code7616995090
Country of OriginUS

Product Details:

    • Level Length (36")

Product Variants

ProductModelHeightOverall LengthMaterialPrice
APPROVED VENDOR 3KR40 Truck Wheel Riser Lxwxh 48x24x6in | AC9VQK 3KR406"48"Welded Aluminum€1,236.21
APPROVED VENDOR 4UP78 Truck Wheel Riser L x W x H 48 x 18 x 6in | AD9TUG 4UP786"48"Welded Aluminum€1,093.35
APPROVED VENDOR 6XW77 Truck Wheel Riser L x W x H 54 x 18 x 8in | AF2UDL 6XW778"54"Welded Aluminum€1,195.23
APPROVED VENDOR 6XW79 Truck Wheel Riser L x W x H 60 x 24 x 6in | AF2UDN 6XW796"60"Welded Aluminum€1,512.33
RFQ
APPROVED VENDOR 6XW80 Truck Wheel Riser L x W x H 108 x 24 x 8in | AF2UDP 6XW808"108"Welded Aluminum€2,430.48
APPROVED VENDOR 6XW81 Truck Wheel Riser L x W x H 54 x 24 x 8in | AF2UDQ 6XW818"54"Welded Aluminum€1,506.12
APPROVED VENDOR 6XW82 Truck Wheel Riser L x W x H 60 x 24 x 8in | AF2UDR 6XW828"60"Welded Aluminum€1,491.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6XW78 Truck Wheel Riser L x W x H 72 x 24 x 12in
€2,488.04 /unit