Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6RFX0 Rod Acetal White 1-1/4 Inch Diameter x 8 Feet Length | AF2CUF

APPROVED VENDOR 6RFX0 Rod Acetal White 1-1/4 Inch Diameter x 8 Feet Length

Item: AF2CUF Model: 6RFX0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€165.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter1 1/4"
Diameter Tolerance0" to +0.005"
Grade TypeGrade 150
Length8 ft.
Length Tolerance0" to +0.125"
MaterialAcetal Homopolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength11000 psi
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength1.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
Maximum Temperature185°F
Minimum Temperature32°F
Plastic ClarityOpaque
Plastic Diameter1 1/4"
Plastic Diameter Tolerance+0.005"/-0"
Plastic HardnessRockwell M94
Plastic Hardness RatingHard
Plastic Length8 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)3.18
Ship length (cm)243.84
Ship width (cm)3.18
HS code3916905000
Country of OriginUS

Product Variants

ProductModelColorTensile StrengthDiameterMaterialMin. Temp. RatingMax. Temp.Grade TypePrice
APPROVED VENDOR 6MDJ4 Rod Acetal White 5-1/2 Inch Diameter x 4 Feet Length | AE9TQK 6MDJ4White11000 psi5 1/2"Acetal Homopolymer32°F180°FGrade 150€1,472.07
APPROVED VENDOR 6MDJ5 Rod Acetal White 6 Inch Diameter x 4 Feet Length | AE9TQL 6MDJ5White11000 psi6"Acetal Homopolymer32°F180°FGrade 150€1,627.01
APPROVED VENDOR 6MDJ6 Rod Acetal Brown 1/4 Inch Diameter x 8 Feet Length | AE9TQM 6MDJ6Brown8000 psi-Acetal Homopolymer32°F180°F-€49.49
RFQ
APPROVED VENDOR 6MDJ7 Rod Acetal Brown 3/8 Inch Diameter x 4 Feet Length | AE9TQN 6MDJ7Brown8000 psi-Acetal Homopolymer32°F180°F-€93.25
APPROVED VENDOR 6MDJ8 Rod Acetal Brown 7/16 Inch Diameter x 4 Feet Length | AE9TQP 6MDJ8Brown8000 psi-Acetal Homopolymer32°F180°F-€73.66
RFQ
APPROVED VENDOR 6MDJ9 Rod Acetal Brown 1/2 Inch Diameter x 4 Feet Length | AE9TQQ 6MDJ9Brown8000 psi-Acetal Homopolymer32°F180°F-€66.41
RFQ
APPROVED VENDOR 6MDK1 Rod Acetal Brown 3/4 Inch Diameter x 4 Feet Length | AE9TQR 6MDK1Brown8000 psi-Acetal Homopolymer32°F180°F-€134.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6RFX0 Rod Acetal White 1-1/4 Inch Diameter x 8 Feet Length
€165.89 /unit